Shop All Service & Pump Wrenches
Jonard Tools
Stubby Speed Wrench, 12 deg., 4 in. L.
Mfr # ASWS-716
Zoro # G1960519
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16 in
- Overall Length 4 in
- Head Angle 12 Degrees
- Material Alloy Steel
- Finish Chrome
Product Information
- Brand Jonard Tools
- MFR # ASWS-716
- Zoro # G1960519
- UPC # 811490016507
- Country of Origin China
- Category Service & Pump Wrenches
Dimensions
Size | 7/16 in |
Overall Length | 4 in |
Head Width | 7/16 in |
Wrench Length Style | Stubby |
Head Size | 7/16 in |
Overall Width | 1 in |
Description
This Jonard Tools Stubby Speed Wrench is the perfect tool for working in tight spaces. The speed wrench is made of alloy steel and has a 7/16" head size. Made of alloy steel, this service and pump wrench is designed to resist rust and corrosion. This stubby speed wrench has a 4 in. length and 12 deg. head angle, making it ideal for working in tight spots. It has a 7/16" head width, which means you can use it on various sized fasteners without any issues. The chrome finish ensures that your tools will look good even after long hours of use. If you are looking for an easy way to tighten or loosen nuts and bolts quickly, the Jonard Tools Stubby Speed Wrench is the tool for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- WILLIAMS Williams Service Wrench, 41mm (3541M)
- SUPERIOR TOOL Telescoping Basin Wrench (03812)
- CTA MANUFACTURING 48 H.D. Chain Wrench (5053)
- Jonard Tools Wrenches