Shop All Connector Tools
Jonard Tools
Star Key Kit, Assorted, Plastic
Mfr # SSK-876
Zoro # G0097426
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes SSK-716 Star Key Can Wrench 7/16, SSK-75 Slam Lock Star Key for LC and LG Patterns, SSK-85 Slam Lock Star Key for LB and LS Patterns
- Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
- Tool Length 7 in
- Compatible Product Type SSK P Key Insert, SSK Star Keys
Product Information
- Brand Jonard Tools
- MFR # SSK-876
- Zoro # G0097426
- UPC # 811490016804
- Country of Origin China
- Category Connector Tools
Dimensions
Tool Length | 7 in |
Hex Size | 7/16 in |
Details
Item | Star Key Kit |
Number of Pieces | 1 |
Includes | SSK-716 Star Key Can Wrench 7/16, SSK-75 Slam Lock Star Key for LC and LG Patterns, SSK-85 Slam Lock Star Key for LB and LS Patterns |
Features | SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket |
Compatible Product Type | SSK P Key Insert, SSK Star Keys |
Number of Points | 5-Point, 7-Point, 8-Point |
Handle Material | Plastic |
Key Shape | LS 5-Point Star |
Product Type | Star Key Can Wrench Kit |
Handle Color | Blue |
Compatible Lock Type | LB, LC, LG, LS |
Description
Star Key Kit, Tool Length 7 in, Number of Points 5-Point, 7-Point, 8-Point, Hex Size 7/16 in, Compatible Lock Type LB, LC, LG, LS, Key Shape LS 5-Point Star, Compatible Product Type SSK P Key Insert, SSK Star Keys, Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket, Handle Color Blue, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/4" 1000/Pkg (21-269)
- JONARD TOOLS Star Key (SSK-80)
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- JONARD TOOLS Compact Bnc Connector Tool (RBNC-3)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- JONARD TOOLS Terminator Tool, Cam Style Locking, 9 in (TTCG-6270-9)
- JONARD TOOLS Terminator Tool, For Telecommunications (TT-PPLTT4)
- JONARD TOOLS Terminator Tool w/Prongs, 8 In. L (TT-7V)
- Jonard Tools Connector Tools