Shop All Wire Strippers & Crimpers
Jonard Tools
Stainless Steel Curved Wire Stripper, 10-20 AWG
Mfr # WSS-1020
Zoro # G210833389
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Wire Stripping
- Overall Length 3.4 in.
- Material Stainless Steel
- Tool Weight 0.394
- Width 10.25 in.
Product Information
- Brand Jonard Tools
- MFR # WSS-1020
- Zoro # G210833389
- UPC # 810053352007
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3.4 in. |
Width | 10.25 in. |
Jaw Depth | 0.7 in. |
Details
Primary Crimping Application | Wire Stripping |
Material | Stainless Steel |
Tool Weight | 0.394 |
Handle Color | Blue |
Description
50 HRC stainless steel construction for precision stripping and enhanced durability
- •Ergonomic curved handle design is naturally comfortable to hold and reduces hand fatigue
- •Coil spring reduces hand fatigue when using the tool for extended periods of time
- •Conveniently located bending holes makes wire looping quick and easy
- •Includes cutting holes for 8-32 and 10-32 threaded screws
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- GREAK NECK SAW OFFSET SCREWDRIVER (OS2C)
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- JONARD TOOLS Micro Duct Cable Slit/Ring Tool, 5mm-10mm (MS-326)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS 6 1/2 in Wire Stripper 8 to 30 AWG (INP-4065)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- KLEIN TOOLS Long Nose Wire Stripper/Crimper/Cutter/Looper, Overall Length 8 1/4 in, Capacity 22 to 10 AWG, Blue (1010)
- Jonard Tools Crimping Tools