Shop All Wire Strippers & Crimpers
Jonard Tools
Solderless Ring/Lug Terminal Kit with Crimper
Mfr # TCK-178X
Zoro # G610832531
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Terminating electrical cables
- Overall Length 5.31 in.
- Material Tool Steel
- Tool Weight 1.35
- Jaw Depth 3.34 in.
Product Information
- Brand Jonard Tools
- MFR # TCK-178X
- Zoro # G610832531
- UPC # 810053359778
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5.31 in. |
Jaw Depth | 3.34 in. |
Width | 10.63 in. |
Details
Primary Crimping Application | Terminating electrical cables |
Material | Tool Steel |
Tool Weight | 1.35 |
Handle Color | Black & Blue |
Description
Includes a variety of insulated ring, fork, and spade terminals as well as butt splices for 10 - 22 AWG electrical wires
- •Terminals are color coded for easy identification (yellow 12-10 AWG, blue 16-14 AWG, red 22-16 AWG)
- •UL certified for UL 486A-486B, UL 486C, CSA C22.2 NO. 65 & NO. 188
- •Contains 178 ring, fork, spade terminals, and butt splices conveniently stored in a transparent organizer case
- •Ergonomic spring-loaded comfort grip handles reduce hand fatigue
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BRAG)
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2910-P25)
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit SAE Socket Set (82529)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0.125 - 0.250 (CSR-250)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- JONARD TOOLS Fiber Drop Cable Stripper (3.1Mm X 2.0Mm) (FDS-312)
- JONARD TOOLS Cable Stripper For 14/2 & 12/2 Nm Cable (WSC-1412)
- JONARD TOOLS 5 3/4 in Crimper RG-59, RG-6 (CTF-180)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- Jonard Tools Crimping Tools