Shop All Fiber Optic Cable
Jonard Tools
Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC
Mfr # FLC-3505
Zoro # G810832522
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Jacket Material - Wire and Cable Plastic
- Length 4.8 in.
- Application Fiber optic cable testing
Product Information
- Brand Jonard Tools
- MFR # FLC-3505
- Zoro # G810832522
- UPC # 810053352304
- Country of Origin Poland
- Category Fiber Optic Cable
Dimensions
Length | 4.8 in. |
Details
Jacket Color | Gray |
Jacket Material - Wire and Cable | Plastic |
Application | Fiber optic cable testing |
Description
Compact housing and shoulder strap make this perfect for on-the-go use
- •Terminated with an SC/UPC connector on one side and an SC/APC connector on the other side for versatility
- •Steel, interlocked armor under the fiber jacket protects the fiber from accidental damage
- •Polishing types are color coded for quick and easy identification of the launch cable
- •Convenient magnet on bottom of housing allows for quick and easy mounting to fiber racks
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (XTCE025C10E)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- Jonard Tools Fiber Optic Cable