Shop All Fiber Optic Cable
Jonard Tools
Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC
Mfr # FLC-1006
Zoro # G410832533
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Jacket Material - Wire and Cable Plastic
- Application Fiber optic cable testing
- Length 4.8 in.
Product Information
- Brand Jonard Tools
- MFR # FLC-1006
- Zoro # G410832533
- UPC # 810053352380
- Country of Origin Poland
- Category Fiber Optic Cable
Dimensions
Length | 4.8 in. |
Details
Jacket Color | Gray |
Jacket Material - Wire and Cable | Plastic |
Application | Fiber optic cable testing |
Description
Compact housing and shoulder strap make this perfect for on-the-go use
- •Terminated with an SC/APC connectors for use on SC/APC ports
- •Steel, interlocked armor under the fiber jacket protects the fiber from accidental damage
- •Polishing types are color coded for quick and easy identification of the launch cable
- •Convenient magnet on bottom of housing allows for quick and easy mounting to fiber racks
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- Jonard Tools Fiber Optic Cable