Shop All Cutter Parts
Jonard Tools
Sheath Ring Tool Replacement Blade, PK6
Mfr # RB-2060/6
Zoro # G3026646
product price: $9.95
/pk 6, $1.66/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blades
- Impact Rated No
- Features Replacement Blades Intended for Cable Ringing
- Number of Pieces 6
- Compatible with Brand Jonard Tools
Product Information
- Brand Jonard Tools
- MFR # RB-2060/6
- Zoro # G3026646
- UPC # 811490014602
- Country of Origin China
- Category Cutter Parts
Details
Type | Blades |
Item | Optical Fiber Cable Sheath Ring Tool Replacement Blade |
Impact Rated | No |
Features | Replacement Blades Intended for Cable Ringing |
Number of Pieces | 6 |
Compatible with Brand | Jonard Tools |
Application | Industrial |
Compatible with Manufacturer Model Number | JIC-2060, JIC-4366, JIC-4377 |
For Use With | JIC-2060 Cable Ring Tool, JIC-4366 Cable Slit & Ring Tool, JIC-4377 Fiber Jacket Slit & Ring Tool |
Weight | 0 lb |
Accessory Type | Replacement Blade Set |
Compatible Manufacturer Part Number | JIC-2060, JIC-4366, JIC-4377 |
Compatible with Manufacturer Model Number [NEW] | JIC-2060, JIC-4366, JIC-4377 |
Compatible with Manufacturer Part Number | JIC-2060, JIC-4366, JIC-4377 |
Compatible Manufacturer Model Number | JIC-2060, JIC-4366, JIC-4377 |
For Use with Mfr. Model Number | JIC-2060, JIC-4366, JIC-4377 |
For Use With Mfr. Model Number | JIC-2060, JIC-4366, JIC-4377 |
Description
Optical Fiber Cable Sheath Ring Tool Replacement Blade, Accessory Type Replacement Blade Set, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 23Z390, 2RZU8, 510U42, Compatible with Manufacturer Model Number JIC-2060, JIC-4366, JIC-4377, Features Replacement Blades Intended for Cable Ringing, For Use With JIC-2060 Cable Ring Tool, JIC-4366 Cable Slit & Ring Tool, JIC-4377 Fiber Jacket Slit & Ring Tool, Number of Pieces 6, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T15 Tip Size (JTH6T15)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T5---21)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- MITUTOYO Dial (101832)
- Jonard Tools Hand Tool Parts