Shop All Connector Tools
Jonard Tools
Security Shield Tool, Water Tight, 7/16 In
Mfr # SST-716AT
Zoro # G0566185
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Tight
- Number of Pieces 1
- Material Steel
- Length (In.) 2 1/2 in
- Features Extended Shank
Product Information
- Brand Jonard Tools
- MFR # SST-716AT
- Zoro # G0566185
- UPC # 811490012158
- Country of Origin China
- Category Connector Tools
Dimensions
Length (In.) | 2 1/2 in |
Details
Item | Security Shield Tool |
Type | Water Tight |
Number of Pieces | 1 |
Material | Steel |
Features | Extended Shank |
Application | For 7/16 in Hex Shielded F Connectors |
Color Code | Black |
Description
When you are working with water tight connectors, the JONARD TOOLS SST-716AT Security Shield Tool is the ideal tool to have on hand. It is specifically designed for 7/16 in hex shielded F connectors. The extended shank of this security shield tool allows you to get a firm grip and maximum torque on your fastener. This water tight connector tool is made of steel and has a black color code. It has a length of 2 1/2 in., making it easy to work with in small spaces. The JONARD TOOLS SST-716AT Security Shield Tool is an essential when it comes to working with 7/16 in hex shielded F connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167M-10)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb (6895402)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- JONARD TOOLS Compact Bnc Connector Tool (RBNC-3)
- JONARD TOOLS Outer Conductor Flaring Tool, Blue Handle (FT-2075)
- JONARD TOOLS Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3 (KR-260)
- JONARD TOOLS Star Key Kit (SSK-850)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- Jonard Tools Communications Tools