Shop All Screwdrivers
Jonard Tools
Screwdriver #1 Round
Mfr # SDP-1
Zoro # G5417172
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Jonard Tools
- MFR # SDP-1
- Zoro # G5417172
- UPC # 811490015012
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Rubber |
Handle Design | Ergonomic |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Shape | Round |
Insulated | No |
Nonsparking | No |
Tether Capable | Tether Capable |
Finish | polished |
Tip Style | Phillips |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #1, Overall Length 6 3/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-L2-192)
- OSG Jobber Drill Bit, #42, Carbide (200-0935)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- JONARD TOOLS Screwdriver 5/16 in Round (SDC-5166)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- CRESCENT 3/16 in. X 4 in. L Cabinet Screwdriver 1 pc (CS316R4)
- Jonard Tools Screwdrivers