Shop All Tool Bags, Backpacks & Totes
Jonard Tools
Rugged Nylon Carry Case
Mfr # H-20
Zoro # G9773606
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 1-1/2 in
- Weight 0.696 lb.
- Length 10-1/4 in
- Width 5-1/2 in
Product Information
- Brand Jonard Tools
- MFR # H-20
- Zoro # G9773606
- UPC # 811490019959
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 1-1/2 in |
Length | 10-1/4 in |
Width | 5-1/2 in |
Details
Item | Rugged Nylon Carry Case |
Material | Polyester |
Weight | 0.696 lb. |
Description
The Jonard Tools H-20 Rugged Carrying Case is made from heavy-duty polyester material for high durability and long life. This carrying case features the following:Padded material with an extra pocket on the front for more convenience Loops on the top and side of the case for easy holding or attaching to a carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Collet Wrench, 5C, Hand Held (1005C)
- BOSCH Armature (1614011107)
- DEWALT 1-9/16" x 18" x 22-1/2" 4 Cutter SDS Max Rotary Hammer Bit (DW5861)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- JONARD TOOLS Rugged 21 Pocket Tool Case (H-90)
- JONARD TOOLS Tool Bag, Professional Rolling Tool Bag, 18 Pockets, 16, Black & Blue, 1680d Ballistic Material (RTB-18)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- B & K Dial 3/4 in. H X 3/4 in. W Brown Leather Washers, Brown, Leather (6928)
- OUTPAK WASHOUT Tool Bag, Blueprint Plan Bag, Blue (910-000100)
- Jonard Tools Tool Bags, Backpacks & Totes