Shop All Wire Strippers & Crimpers
Jonard Tools
RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots
Mfr # UC-4511
Zoro # G310832534
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Crimping networking cables
- Overall Length 3.5 in.
- Material Tool Steel
- Tool Weight 0.45
- Handle Color Black & Blue
Product Information
- Brand Jonard Tools
- MFR # UC-4511
- Zoro # G310832534
- UPC # 810053351482
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3.5 in. |
Width | 1.5 in. |
Jaw Depth | 10.25 in. |
Details
Primary Crimping Application | Crimping networking cables |
Material | Tool Steel |
Tool Weight | 0.45 |
Handle Color | Black & Blue |
Description
Vertical crimp action crimps RJ11, RJ12, and RJ45 pass-through connectors perfectly every time
- •Cleanly trims the wires flush to the end face of pass-through RJ11/12 and CAT6A RJ45 connectors
- •Unique crimping slots in the middle of the tool crimp the tails of shielded RJ45 CAT6A connectors
- •Ratcheting ultra-stable platform for consistent terminations with low hand force
- •Ergonomically designed dual material cushion grip handles for greater leverage and comfort
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Push Puller, 17-1/2 Tons, Reach 11-1/4in. (29FX45)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- QLT BY MARSHALLTOWN Brick Tongs, Up to 11 Bricks, Black (SBT49)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- JONARD TOOLS Stainless Steel Curved Wire Stripper, 10-20 AWG (WSS-1020)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- JONARD TOOLS Round Cable Slitter (FOR-3000)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- Jonard Tools Wire Strippers & Crimpers