Shop All Cable Connectors
Jonard Tools
RJ45 CAT6 Pass-Through Connectors, PK 50
Mfr # RJ45-650
Zoro # G6516283
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Nonmetallic Building Cable CAT6, CAT6a Network Cables
- Material Polycarbonate
- Type Three-prong RJ45
- Overall Length 2.56 in
Product Information
- Brand Jonard Tools
- MFR # RJ45-650
- Zoro # G6516283
- UPC # 811490018068
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Dimensions
Overall Length | 2.56 in |
Details
Use With - Nonmetallic Building Cable | CAT6, CAT6a Network Cables |
Item | RJ45 CAT6 Pass-Through Connectors (50 Pack) |
Material | Polycarbonate |
Type | Three-prong RJ45 |
Description
RJ45 CAT6 Pass-Through Connectors (50 Pack), Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Meeting Room Power Center, Quik Chrg, 8USB, 4Out, BK (BLKB2E031TT06BK)
- IDEAL Connector, PK25 (85-950)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- KEEN 49093 0.75 in. Service Entrance Watertight Cable Connector (KE158735)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- Jonard Tools Cable Connectors