Shop All Cable Connectors
Jonard Tools
RJ45 CAT5/5E Pass-Through Connecto, PK 50
Mfr # RJ45-550
Zoro # G6516265
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Nonmetallic Building Cable CAT5, CAT5e Network Cables
- Material Polycarbonate
- Overall Length 2.56 in
- Type Three-prong RJ45
Product Information
- Brand Jonard Tools
- MFR # RJ45-550
- Zoro # G6516265
- UPC # 811490018112
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Dimensions
Overall Length | 2.56 in |
Details
Use With - Nonmetallic Building Cable | CAT5, CAT5e Network Cables |
Material | Polycarbonate |
Item | RJ45 CAT5/5E Pass-Through Connectors (50 Pack) |
Type | Three-prong RJ45 |
Description
RJ45 CAT5/5E Pass-Through Connectors (50 Pack), Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- YELLOW JACKET Cord Power Block 2' 12/3 (2882AC)
- ALLEN BRADLEY Powerflex Enhanced Human Interface Module Ser A Plc And Dcs Parts And Accessory (20-HIM-A6)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- CMPLE CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet (1001-N)
- COMMSCOPE Replacement for Tessco 240bpnm-c-cr (240BPNM-C-CR)
- Jonard Tools Cable Connectors