Shop All Cable Connectors
Jonard Tools
RJ45 CAT5/5E Pass-Through Connect, PK 100
Mfr # RJ45-5100
Zoro # G6516326
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Nonmetallic Building Cable CAT5, CAT5e Network Cables
- Material Polycarbonate
- Overall Length 2.68 in
- Type Three-prong RJ45
Product Information
- Brand Jonard Tools
- MFR # RJ45-5100
- Zoro # G6516326
- UPC # 811490018150
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Dimensions
Overall Length | 2.68 in |
Details
Use With - Nonmetallic Building Cable | CAT5, CAT5e Network Cables |
Material | Polycarbonate |
Type | Three-prong RJ45 |
Item | RJ45 CAT5/5E Pass-Through Connectors (100 Pack) |
Description
RJ45 CAT5/5E Pass-Through Connectors (100 Pack), Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- GRIP-RITE TIE WIRE BLK 16GA 0.02"" (TW16312I)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- Jonard Tools Cable Connectors