Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade, 22-24 AWG Wire
Mfr # SB-2224
Zoro # G7454693
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ST-100 cut-strip tool
- For Use With Mfr. Model Number ST-100
- Impact Rated No
- Material Steel
- Compatible with Manufacturer Model Number ST-100
Product Information
- Brand Jonard Tools
- MFR # SB-2224
- Zoro # G7454693
- UPC # 811490014688
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length (In.) | 1 |
Details
Item | Replacement Blade |
For Use With | ST-100 cut-strip tool |
For Use With Mfr. Model Number | ST-100 |
Impact Rated | No |
Material | Steel |
Compatible with Manufacturer Model Number | ST-100 |
Application | Industrial |
Compatible with Brand | OK industries |
Weight | 0 lb |
Compatible with Series | ST-100 series; OK-3907 series; JIC-4473 |
Accessory Type | Replacement Blade |
Features | Blades ensure clean nick-free cutting on 22 & 24 AWG wire |
Compatible Manufacturer Part Number | ST-100 |
Compatible with Manufacturer Part Number | ST-100 |
Compatible with Manufacturer Model Number [NEW] | ST-100 |
Compatible Manufacturer Model Number | ST-100 |
For Use with Mfr. Model Number | ST-100 |
Description
Replacement Blade, Accessory Type Replacement Blade, Application Industrial, Compatible with Brand OK industries, Compatible with Grainger Part Number 2RZP7, Compatible with Manufacturer Model Number ST-100, Compatible with Series ST-100 series; OK-3907 series; JIC-4473, Features Blades ensure clean nick-free cutting on 22 & 24 AWG wire, For Use With ST-100 cut-strip tool, Material Steel, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 1516 5C Collet (325380)
- BLU-MOL Mandrel Adaptor (5511)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J7419MT)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- JONARD TOOLS Replacement Blade For Css-597M (CSS-135)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- IDEAL Replacement Stripmaster Blades (L-5436)
- Jonard Tools Hand Tool Parts