Shop All Force Gauges
Jonard Tools
Push Pull Force Gauge, 0 to 36 Oz
Mfr # GPP-36
Zoro # G1476517
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 36 oz/1020g
- Accuracy +/-1 Graduation
- Measuring Units g, oz
- Display Ounces and Grams
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Jonard Tools
- MFR # GPP-36
- Zoro # G1476517
- UPC # 811490011427
- Country of Origin Taiwan, Province of China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 0 to 36 oz/1020g |
Accuracy | +/-1 Graduation |
Measuring Units | g, oz |
Display | Ounces and Grams |
Function | Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism |
Item | Mechanical Force Gauge |
Includes | (6) Force Adapters, Calibration Certificate, Charger, USB Cable |
Auto Power Off | Yes |
Force Accuracy | +/-1 Graduation |
Minimum Force Measured | 0 g-force |
Digital Display Screen Type | LCD |
Number of Records Stored | 0 |
Analog Display Graduation | 1 |
Maximum Force Measured | 1,020 g-force |
Display Type | Analog |
Force Resolution | 0.005 Kgf, 0.01 lbf, 0.05 N, 0.5 ozf, 5 gf |
Description
Mechanical Force Gauge, Maximum Force Measured 1,020 g-force, Minimum Force Measured 0 g-force, Force Resolution 0.005 Kgf, 0.01 lbf, 0.05 N, 0.5 ozf, 5 gf, Force Accuracy +/-1 Graduation, Measuring Units g, oz, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2020400)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50336-K)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- TORBAL Digital Force Gauge, 1000lbf x 0.2lbf (FB5K)
- Jonard Tools Force Gauges