Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, Manual
Mfr # EPD-914
Zoro # G4568392
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Not Included
- Includes Built-In Hook/Spudger, Tool
- Battery Operated/Manual Manual
- For Use With Compatible with All Punchdown Blades
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Product Information
- Brand Jonard Tools
- MFR # EPD-914
- Zoro # G4568392
- UPC # 811490014893
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.5 Inch |
Length | 1.5 Inch |
Height | 10.25 Inch |
Details
Item | Punch Down Tool |
Blade Type | Not Included |
Includes | Built-In Hook/Spudger, Tool |
Battery Operated/Manual | Manual |
For Use With | Compatible with All Punchdown Blades |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Product Type | Punch Down Tool |
Handle Type | Plain |
Color | Yellow and Blue |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Compatible Block Type | Tool Only |
Compatible Product Type | Compatible with All Punchdown Blades |
Number of Blades Included | 1 |
Power Source | Manual |
Product Main Color | Yellow, Blue |
Description
Punch Down Tool, Blade Type Not Included, Includes Built-In Hook/Spudger, Tool, Compatible Block Type Tool Only, Compatible Product Type Compatible with All Punchdown Blades, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- JONARD TOOLS Termination and Removal Tool, Wire Pick (EP-QTH38B)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- Jonard Tools Punch Down Tools