Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, Krone Blade
Mfr # EPD-914KR
Zoro # G4543411
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut; Terminate Only
- Includes Blade, Built-In Hook/Spudger, Tool
- Battery Operated/Manual Manual
- For Use With Punch Down Tool with Krone Blade
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Product Information
- Brand Jonard Tools
- MFR # EPD-914KR
- Zoro # G4543411
- UPC # 811490014923
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.5 Inch |
Height | 10.25 Inch |
Length | 1.5 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut; Terminate Only |
Includes | Blade, Built-In Hook/Spudger, Tool |
Battery Operated/Manual | Manual |
For Use With | Punch Down Tool with Krone Blade |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Product Type | Punch Down Tool |
Handle Type | Cushion |
Number of Blades Included | 1 |
Compatible Product Type | Punch Down Tool with Krone Blade |
Compatible Block Type | Krone |
Power Source | Manual |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Product Main Color | Yellowand Blue |
Color | Yellow and Blue |
Block Type | Krone |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type Krone, Compatible Product Type Punch Down Tool with Krone Blade, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- Jonard Tools Punch Down Tools