Shop All Cutter Parts
Jonard Tools
Punch Down Tool Blade, EPB-Krone
Mfr # EPB-KRONE
Zoro # G5188346
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Material Hardened Alloy Steel
- Type EPB-Krone Blade
- For Use With EPD-9KRONE Manual Punch down Tool
- Impact Rated No
Product Information
- Brand Jonard Tools
- MFR # EPB-KRONE
- Zoro # G5188346
- UPC # 811490015227
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 1/2 in |
Details
Material | Hardened Alloy Steel |
Type | EPB-Krone Blade |
For Use With | EPD-9KRONE Manual Punch down Tool |
Item | Punch Down Tool Blade |
Impact Rated | No |
For Use With Mfr. Model Number | EPD-9KRONE |
Features | Punch down Tool is compatible with other industry-standard twist and lock style punch down tools. The blade is backed by our lifetime warranty |
Compatible with Manufacturer Model Number | EPD-9KRONE |
Application | Industrial |
Compatible with Brand | Jonard Tools |
Finish | Nickel Plating |
Weight | 0.1 lb |
Accessory Type | Punch down Blade |
Number of Pieces | 2 |
Compatible Manufacturer Part Number | EPD-9KRONE |
Compatible with Manufacturer Model Number [NEW] | EPD-9KRONE |
Compatible with Manufacturer Part Number | EPD-9KRONE |
Compatible Manufacturer Model Number | EPD-9KRONE |
For Use with Mfr. Model Number | EPD-9KRONE |
Description
Punch Down Tool Blade, Accessory Type Punch down Blade, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 22KY01, Compatible with Manufacturer Model Number EPD-9KRONE, Features Punch down Tool is compatible with other industry-standard twist and lock style punch down tools. The blade is backed by our lifetime warranty, Finish Nickel Plating, For Use With EPD-9KRONE Manual Punch down Tool, Material Hardened Alloy Steel, Number of Pieces 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"x 6" Spade Bit (DMS71-0018)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #68 (50358)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- Jonard Tools Hand Tool Parts