Shop All Computer Power Supplies
Jonard Tools
Optical Network Power Meter
Mfr # PON-55
Zoro # G502318471
product price: $409.95
/ea
Sold in multiples of 24 for $9,838.80
Free Shipping & Returns
$9,838.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type FC, SC
- Includes Carrying Case, Mini USB Cable, PON Power Meter
- Application FTTx/PON Service Tune Up or Maintenance
- For Use With OLT Equipment
- Measures 1310 nm Upstream Burst Signals and 1490/1550 nm Downstream Signal, Signal Power of Voice, Data and Video Connections
Product Information
- Brand Jonard Tools
- MFR # PON-55
- Zoro # G502318471
- UPC # 810053350348
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Maximum Wavelength Measurement | 1,550 nm |
Minimum Wavelength Measurement | 1,310 nm |
Battery Size | AA |
Description
Optical Power Meter, Calibration Certificate Available Separately, Connector Type FC, SC, Adapters Included FC, SC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Optical Network Power Meter, Testing Functions Optical Power Loss, Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LED, Features Shatter-Resistant Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- W BOX 2CH 2 BUTTON PENDANT TRAN (0E-2C2BPTRAN)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- SANOXY 24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020 (SANOXY-CABLE11)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- ENERMAX Revolution D.F. 2 - Power Supply - 1200 Watt (ERS1200EWT)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- Jonard Tools Computer Power Supplies