Shop All Wire Strippers & Crimpers
Jonard Tools
One Step Fiber Optic Cleaver with Auto-Rotating Blade
Mfr # FC-600
Zoro # G110832536
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Fiber optic cable preparation
- Overall Length 4.3 in.
- Material Plastic
- Jaw Depth 2.64 in.
- Tool Weight 1.07
Product Information
- Brand Jonard Tools
- MFR # FC-600
- Zoro # G110832536
- UPC # 810053351413
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4.3 in. |
Jaw Depth | 2.64 in. |
Width | 5.95 in. |
Details
Primary Crimping Application | Fiber optic cable preparation |
Material | Plastic |
Tool Weight | 1.07 |
Handle Color | Black |
Description
One step design automatically cleaves the fiber, rotates the blade, and collects fiber scraps
- •Provides a cleave with a cutting angle of less than 0.5° for optimal fiber preparation for fusion splicing
- •Blade automatically rotates after each cleave, and can be used for 52,000 cleaves before needing to be replaced
- •Lightweight and rugged design for long term durability
- •Holds 250 μm and 900 μm fiber and comes with built in fiber trash can
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- KRAFT TOOL Carbon Steel Pool Trowel, 24"x4 (CF442)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- JONARD TOOLS Compression Tool, Fixed, Long CG, Blue Hndl (CTF-200CG)
- JONARD TOOLS Hardline Jacket Stripper 5/8" (HS-625)
- JONARD TOOLS 5 in Coax Cable Stripper RG59/6 and 7/11 (UST-125)
- JONARD TOOLS 8 in Cable Stripper 3/4 in (HSC-75)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- IDEAL Ratchet Crimp Tool (30-500)
- Jonard Tools Crimping Tools