Shop All Nut Drivers
Jonard Tools
Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE
Mfr # ND-63014
Zoro # G5417428
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Material Multi-Component
- Nut Driver Handle Design Cushion Grip
- Nut Driver Handle Color Yellow with Black Grip
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Jonard Tools
- MFR # ND-63014
- Zoro # G5417428
- UPC # 811490012066
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Overall Length | 7 in |
Details
Description
If you need a nut driver for your next project, the JONARD TOOLS ND-63014 Nut Driver is an essential. It features a yellow and black cushion grip handle for enhanced comfort and control. The cushion grip handle has been designed to provide maximum comfort and control while you work. This 3" long hollow round nut driver has an alloy steel shank that makes it durable and reliable. You can use this tool with either SAE or metric fasteners as it comes in both sizes. A tether cap enables you to connect the tool to a central point, making it easier to access from any angle or position. The JONARD TOOLS ND-63014 Nut Driver is a convenient addition to your workshop tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- MAYHEW STEEL PRODUCTS PRY BAR CURVED DOMINATOR 58C (MY14120)
- XCELITE Phillips #2 Round (X102N)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- URREA Nutdriver, 9/32" Orange (9209)
- MOODY TOOL Large Nut Driver Set, Fixed ESD, 5 Pc (58-0425)
- BONDHUS NUT DRIVER INCH 3/16" -1/2" 7 PC (BH48445)
- Jonard Tools Screwdrivers and Nutdrivers