Shop All Nut Drivers
Jonard Tools
Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7"
Mfr # ND-6301132
Zoro # G5417303
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Design Cushion Grip
- Nut Driver Overall Length 7 in
- Nut Driver Handle Material Multi-Component
- Nut Driver Shank Style Hollow Round
Product Information
- Brand Jonard Tools
- MFR # ND-6301132
- Zoro # G5417303
- UPC # 811490012110
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 11/32 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Details
SAE or Metric | SAE |
Nut Driver Handle Design | Cushion Grip |
Nut Driver Handle Material | Multi-Component |
Nut Driver Shank Style | Hollow Round |
Nut Holding | No |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nut Driver Handle Color | Yellow with Black Grip |
ESD Safe | No |
Item | Nut Driver |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Material | Alloy Steel |
Insulated | No |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- ABB Crimping Tool Die (13457)
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 3/16" (51-2465)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- Jonard Tools Screwdrivers and Nutdrivers