Shop All Wire Strippers & Crimpers
Jonard Tools
Micro Duct Cable Slit/Ring Tool, 5mm-10mm
Mfr # MS-326
Zoro # G7314699
product price: $117.95
/ea
Free Shipping & Returns
$117.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 to 10mm
- Primary Crimping Application Fiber Optic
- Features 10 Precision Grooves
- Application Slit and Ring Tool
- Number of Pieces 1
Product Information
- Brand Jonard Tools
- MFR # MS-326
- Zoro # G7314699
- UPC # 811490019263
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 5 to 10mm |
Primary Crimping Application | Fiber Optic |
Features | 10 Precision Grooves |
Application | Slit and Ring Tool |
Number of Pieces | 1 |
Item | Micro Duct Cable Slit/Ring Tool,5mm-10mm |
Description
This Jonard Tools MS-326 Micro Duct Cable Slit/Ring Tool, 5mm-10mm is a must have for any professional working with fiber optic cables. The micro duct cable slit/ring tool has 10 precision grooves that make it easy to strip and crimp various types of cables. It can be used to slit and ring up to 10mm in diameter. This tool also has a capacity of 5 to 10mm which makes it versatile enough for all kinds of jobs. When you need a reliable tool that can get the job done, this Jonard Tools MS-326 Micro Duct Cable Slit/Ring Tool, 5mm-10mm is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Screw Extractor, #3 (52403)
- WRIGHT TOOL Click Torque Wrench 1/2" Drive (4477)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- JONARD TOOLS Mid Span Slit And Ring Tool (1.2 mm - 3. (MS-306)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 20 to 30 AWG (JIC-2030)
- JONARD TOOLS Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm) (CST-4000)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- KNIPEX Dismantling Tools, 6 1/2" Dismantling Pl (13 42 165)
- Jonard Tools Crimping Tools