Shop All Magnet Accessories
Jonard Tools
Magnetizer & Demagnetizer Tool
Mfr # MAG-100
Zoro # G210832528
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 6.3 in.
- Length 4.55 in.
- Material Plastic
Product Information
- Brand Jonard Tools
- MFR # MAG-100
- Zoro # G210832528
- UPC # 810053357842
- Country of Origin China
- Category Magnet Accessories
Dimensions
Width | 6.3 in. |
Length | 4.55 in. |
Details
Color | Blue |
Material | Plastic |
Description
Instantly magnetizes or demagnetizes steel tools and other small metal objects
- •Converts any metal tool into a magnetic retriever, great for picking up screws, nuts, and other small metal objects
- •Wide openings allow a variety of tools and objects to be magnetized
- •Compact and rugged design makes it perfect for any toolbag or toolcase
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fulterer FR5210.ECD 22 ZC 200 lbs ECD Full Extension Slide; 22 in. - Zinc (FR5210.ECD 22 ZC)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- AMERIMAX HOME PRODUCTS Screw Shmetal White Cd8 (85354)
- SECO-LARM Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost) (SLM-SD-995C)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- ECLIPSE MAGNETICS Magnetic Swarf Wand (MW400)
- ECLIPSE MAGNETICS Heavy Duty Magnetic Variable Clamp, Pull Force:88lb (E974)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1500RKHS4PK)
- MAG-MATE Rubber Protection Boot for Cup Base Magn (MX15BB)
- Jonard Tools Magnet Accessories