Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Magnetic Cable Guide Kit, 1-1/2ft, Plastic
Mfr # MM-800
Zoro # G2554316
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 ft
- Color Green
- Material Plastic
- Features Drill A Hole and Remove The Dust and Debris, Next Simply Place The Mm-800 Specially Designed Magnetic Rod Through The Hole You Wish to Snake The Wire, Push The Cable Into The Hole and Through The Other Side of The Wall, Screw On The Appropriate Magnetic Cap to The Cable Or Wire End and Align The Magnets
- Includes (3) Magnetic Cap
Product Information
- Brand Jonard Tools
- MFR # MM-800
- Zoro # G2554316
- UPC # 811490011830
- Country of Origin United Kingdom
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1-1/2 ft |
Individual Rod Length | 1 1/2 ft |
Details
Color | Green |
Material | Plastic |
Features | Drill A Hole and Remove The Dust and Debris, Next Simply Place The Mm-800 Specially Designed Magnetic Rod Through The Hole You Wish to Snake The Wire, Push The Cable Into The Hole and Through The Other Side of The Wall, Screw On The Appropriate Magnetic Cap to The Cable Or Wire End and Align The Magnets |
Includes | (3) Magnetic Cap |
Item | Magnetic Cable Guide Kit |
Connector Material | Plastic |
Rod Color | Green |
Individual Rod Weight | 0.243 lb |
Description
Magnetic Cable Guide Kit, Connector Material Plastic, Features Drill A Hole and Remove The Dust and Debris, Next Simply Place The Mm-800 Specially Designed Magnetic Rod Through The Hole You Wish to Snake The Wire, Push The Cable Into The Hole and Through The Other Side of The Wall, Screw On The Appropriate Magnetic Cap to The Cable Or Wire End and Align The Magnets, Includes (3) Magnetic Cap, Individual Rod Length 1 1/2 ft, Individual Rod Weight 0.243 lb, Rod Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- JAMESON Deluxe Glow Rod Kit with 30 ft. of Fiberglass Fish Rod (7S-65K)
- Jonard Tools Fishing Tapes, Sticks, & Lines