Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver 3/32 in Round
Mfr # INS-475
Zoro # G0081518
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Jonard Tools
- MFR # INS-475
- Zoro # G0081518
- UPC # 811490010475
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 3 in |
Overall Length | 1 1/8 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
ESD Safe | No |
Features | 1000V Rated |
Finish | Insulated with Black Oxide Tip |
Shank Material | Steel |
Nonsparking | No |
Shank Shape | Round |
Insulated | Yes |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 3/32 in, Keystone Slotted, Overall Length 1 1/8 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- Jonard Tools Screwdrivers