Shop All IC Insertion and Extraction Tools
Jonard Tools
Insertion Tool, Size 12, 5-1/4 In, Yellow
Mfr # A-4600
Zoro # G4797843
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 5 1/4 in
- Number of Pins 1
- Meets/Exceeds MS24256-A12
Product Information
- Brand Jonard Tools
- MFR # A-4600
- Zoro # G4797843
- UPC # 811490013759
- Country of Origin China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/2 in |
Contact Size | 12 |
Details
Item | Insertion Tool |
Number of Pieces | 1 |
Material | Aluminum |
Number of Pins | 1 |
Meets/Exceeds | MS24256-A12 |
Features | Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime, Lifetime Warranty |
Application | Connector Insertion Tool Size 12 (0.093 in) Contacts |
Tool Weight | 0.06 lb |
Body Color | Yellow |
Standards | MS24256-A12 |
Body Material | Aluminum |
Product Type | Insertion Tool |
Description
The JONARD TOOLS A-4600 Insertion Tool is a tool that will be indispensable for your work. It has a yellow handle and is made of aluminum. The tool conforms to Mil-C-26482, Mil-C-26500, and stainless steel probes. It has service connectors which are designed to help you connect with connectors on cables and wires. The insertion tool measures 5 1/4 in. in length and has 0.093" contacts. The JONARD TOOLS Insertion Tool is the perfect addition to your set of tools as it helps you to quickly install connector pins into terminals without having to solder them first.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-179)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- MILWAUKEE TOOL 14 in Metal & Stainless Cutting Circular Saw Blade (1 in Arbor) (48-40-4505)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- JONARD TOOLS Insertion Tool For 3M Ms2 Cross Connect Modules (JIC-4055)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- Jonard Tools IC Insertion and Extraction Tools