Shop All Wire Strippers & Crimpers
Jonard Tools
Hardline Strip and Core Tool, 5/8"
Mfr # HSC-625
Zoro # G7314498
Free Shipping & Returns
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/8"
- Primary Crimping Application Times Fiber T10 and Commscope P3 and Other Similar Cables
- Material Aluminum
- Features Coring Bit, Blade and Jacket Stripping Blade are Made from Hardened Steel
- Application Coring and Stripping Tool
Product Information
- Brand Jonard Tools
- MFR # HSC-625
- Zoro # G7314498
- UPC # 811490019638
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 8" |
Details
Capacity | 5/8" |
Primary Crimping Application | Times Fiber T10 and Commscope P3 and Other Similar Cables |
Material | Aluminum |
Features | Coring Bit, Blade and Jacket Stripping Blade are Made from Hardened Steel |
Application | Coring and Stripping Tool |
Number of Pieces | 1 |
Handle Type | T-handle |
Item | Hardline Strip and Core Tool,5/8" |
Description
Hardline Strip and Core Tool,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- MITUTOYO Feeler Gage (184-313S)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- JONARD TOOLS 1 in Replacement Blade RG59/6 and 7/11 (UST-225)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- PALADIN TOOLS Crimper All In One Econ Amp/Tyco (PA1557)
- Jonard Tools Crimping Tools