Shop All Scissors
Jonard Tools
Free Fall Electricians Scissors, 5 In. L
Mfr # ES-1964DS
Zoro # G5056055
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/8"
- Blade Material Chrome Vanadium Steel
- Handle Style Straight
- Handle Material Polished Steel
- Tip Shape Blunt
Product Information
- Brand Jonard Tools
- MFR # ES-1964DS
- Zoro # G5056055
- UPC # 811490015043
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 5-1/8" |
Length of Cut | 1 3/4 in |
Details
Blade Material | Chrome Vanadium Steel |
Handle Style | Straight |
Handle Material | Polished Steel |
Tip Shape | Blunt |
Cutting Edge | Serrated |
Item | Free Fall Electricians Scissor |
Application | For Cutting Electrical Cables and Wire |
Features | Free Fall Design To Allow Fingertip Operation, Wire Strip Notches For 18-20 And 22-24 Awg Wire, Scraper And File On Back Of Blade, Nickel-Plated For Corrosion Resistance |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Handle Design | Ring and Ring |
Primary Application | Electrical and Communications |
Handle Color | silver |
Cutting Action | Free Fall |
Material Application | Wire |
Weight | 0.3 lb |
Jaw Material | Chrome Vanadium Steel |
Jaw Finish | Chrome |
For Maximum Wire Thickness | 24 AWG |
Description
Free Fall Electricians Scissors, Cutting Action Free Fall, Features Free fall hinge engages blades at last third of the blades, Loose enough to allow fingertip operation, One blade has a serrated edge that holds wire in place for cleaner cuts, reducing hand fatigue, Scraper and file located on back of blade for convenience, For Maximum Wire Thickness 24 AWG, Handle Color Silver, Handle Material Steel, Handle Style Ergonomic, Jaw Finish Chrome, Jaw Material Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- ZORO SELECT Literature Mailers, 5" x 3" x 2", White, 50/Bundle (55VK21)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- JONARD TOOLS Electrical/Comm., Kevlar(R) Shears (JIC-186)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- CYNAMED Operating Scissors, S/S, Straight, 6.5", PK3 (CYZR-0553)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- Jonard Tools Scissors