Shop All Cutting Pliers
Jonard Tools
Flush Cutting Pliers for Large Cable Ties, 6.5
Mfr # CTG-500
Zoro # G910832521
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 10.25 in.
- Material Metal
- Overall Length 3.5 in.
- Application Cutting cable ties flush
- Weight 0.37
Product Information
- Brand Jonard Tools
- MFR # CTG-500
- Zoro # G910832521
- UPC # 810053352458
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Width | 10.25 in. |
Overall Length | 3.5 in. |
Depth | 0.56 in. |
Details
Material | Metal |
Application | Cutting cable ties flush |
Weight | 0.37 |
Handle Color | Blue |
Description
Flush cuts cable ties, Delta straps, Deltec cable support systems, and other plastic components, preventing accidental scratches or cuts
- •Induction-hardened cutting edge to provide a clean cut every time
- •Spring-loaded for quick and easy cutting
- •Ergonomically designed handle with dipped plastic grip for greater comfort and torque
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- MILWAUKEE TOOL 1-1/2" Dry Core Masonry Bit (48-17-0015)
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB5)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Insulated (INP-3062)
- JONARD TOOLS 6 1/4 in Diagonal Cutter Uninsulated (JIC-600)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB6)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- Jonard Tools Cutting Pliers