Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Fish Tape, 50 ft., Steel Tape
Mfr # FTS-50
Zoro # G3779478
original price:
$23.05
5% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Size 1/8"W x 1/16" Thickness
- Features Laser-Etched Measurement Markings
- Case Style Rotating
- Tape Size 1/8" x 0.062"
Product Information
- Brand Jonard Tools
- MFR # FTS-50
- Zoro # G3779478
- UPC # 811490017153
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 1/8"W x 1/16" Thickness |
Tape Size | 1/8" x 0.062" |
Tape Length | 50 ft |
Tape Width | 1/8 in |
Details
Tape Material | Steel |
Features | Laser-Etched Measurement Markings |
Case Style | Rotating |
Case Material | Plastic |
Item | Fish Tape |
Winder Case | Yes |
Tape Profile | Flat |
Tape Shape | Flat |
Tool Weight | 2.5 lb |
Tape Thickness | 1/16 in |
Case Winding Type | Rotating |
Description
The JONARD TOOLS FTS-50 Fish Tape is the ideal tool for fishing wire and cable through conduit, tubing, or other tight spaces. The steel tape measures 1/8"W x 1/16" thickness. It has a length of 50 ft and a tape size of 1/8" x 0.062". With a rotating case style, you can be sure that your fish tape will not get tangled when winding it back in. The case is made of plastic with a spring loaded winder to make rewinding easy. The JONARD TOOLS FTS-50 Fish Tape is an essential tool for any electrician or plumber's kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- YANKEE Reamer, Hand Reamer, 0.7812 In (403-0.7812)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- STARRETT Indicator Test (811-1PZ)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- ANCOR Mini Fish Tape (703112)
- Jonard Tools Fishing Tapes, Sticks, & Lines