Shop All Test Equipment
Jonard Tools
Fiber Power Meter
Mfr # FPL-5050
Zoro # G702203539
product price: $529.95
/ea
Free Shipping & Returns
$529.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Optic Cable Testing
- Measures Power
- Features Has Four Different Modulation Outputs (CW, 270 Hz, 1 KHz, 2 KHz), The Fls-50 Fiber Optic Light Source to Provide Either 1,310 nm or 1,550 nm Wavelengths for a Stable Light Source for Single-Mode Fiber Measurements
- Includes (2) Cleaning Swabs, FC Adapter, LC Adapter, Carrying Case, Protective Cover, SC Adapter, Storage Pouch
- Connector Type FC, LC, SC
Product Information
- Brand Jonard Tools
- MFR # FPL-5050
- Zoro # G702203539
- UPC # 810053350492
- Country of Origin China
- Category Test Equipment
Dimensions
Light Source Wavelengths | 1310, 1550 |
Height | 6.63 Inch |
Power Meter Wavelengths | 850, 980, 1300, 1310, 1490, 1550, 1625, 1650 |
Length | 11.13 Inch |
Width | 9.13 Inch |
Battery Size | AA |
Maximum Wavelength Measurement | 1,650 nm |
Minimum Wavelength Measurement | 800 nm |
Description
Fiber Optic Power Meter, Calibration Certificate Available Separately, Connector Type FC, LC, SC, Adapters Included FC, LC, SC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Single-Mode, IP Rating IP40, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Loss, Optical Power Measuring, Battery Chemistry Alkaline, Battery Size AA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 100A, 600V AC, Non-Indicating (A60X100-4)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 50A, 250V AC (OT50)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- JONARD TOOLS OTDR (OTDR-1500)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- JONARD TOOLS Replacement Speaker, Toner, For PT-300 (PT-350)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- Jonard Tools Test Equipment