Shop All Tweezers
Jonard Tools
Fiber Optic Tweezers, 5
Mfr # FTW-5
Zoro # G910832538
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.57 in.
- Application Various
- Material Stainless Steel
- Color Silver
- Width 7.36 in.
Product Information
- Brand Jonard Tools
- MFR # FTW-5
- Zoro # G910832538
- UPC # 810053351987
- Country of Origin China
- Category Tweezers
Dimensions
Overall Length | 1.57 in. |
Width | 7.36 in. |
Depth | 0.29 in. |
Details
Application | Various |
Material | Stainless Steel |
Color | Silver |
Description
Fine point tip with rounded edges for handling delicate components or fiber optic cable
- •Slim tweezer neck to get into tight spaces
- •Small and lightweight pocketable design for on-the-go applications
- •Made from non-magnetic Stainless Steel for high strength and durability
- •Lifetime Warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- WESTWARD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (5VPA5)
- CRAFTSMAN Cordless Brushless 1/2" Drill/Driver, V20 (CMCD720D2)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- AMSCOPE High Precision Tweezers 6 Piece Set In Vinyl Pouch (TW-475-SET-05PK)
- KNIPEX Gripping, 5" Stainless Steel Gripping Tw (92 21 01 ESD)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- WIHA Insulated Tweezers, Straight Blunt, 8 In (75220)
- EXCELTA Tweezer, Curved Fine, 4-1/2in L, 1/64in Tip (7-SA)
- A2Z SCILAB Stainless Steel Watch Jewelery Repair Tweezers #3L Fine Point Forceps (A2Z-ZR263)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- Jonard Tools Tweezers