Shop All Test Equipment
Jonard Tools
Fiber Kit, Optical Fiber Preparation
Mfr # TK-120
Zoro # G9191598
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fiber Terminations
- For Use With Fiber Optic Cables
- Features CSR-1575, FOD-2000, MS-6, and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight, and Multi-bit Screwdriver in a Rugged Case, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties, and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating, and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber
- Includes CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wipes, Wet (Pack of 5), H-90 Rugged 21 Pocket Tool Case, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 High Leverage Diagonal 8 in Cutting Pliers, JIC-375 Fiber Optic Stripper, JIC-842 Long Nose and Side Cutting Pliers, MS-6 Mid Span Slitter (1.2 mm to 3.3 mm), SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, Three Hole
- Product Type Fiber Prep Kit
Product Information
- Brand Jonard Tools
- MFR # TK-120
- Zoro # G9191598
- UPC # 811490017054
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 11 Inch |
Length | 10 Inch |
Width | 12 Inch |
Details
Item | Fiber Preparation Kit |
Application | Fiber Terminations |
For Use With | Fiber Optic Cables |
Features | CSR-1575, FOD-2000, MS-6, and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight, and Multi-bit Screwdriver in a Rugged Case, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties, and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating, and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber |
Includes | CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wipes, Wet (Pack of 5), H-90 Rugged 21 Pocket Tool Case, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 High Leverage Diagonal 8 in Cutting Pliers, JIC-375 Fiber Optic Stripper, JIC-842 Long Nose and Side Cutting Pliers, MS-6 Mid Span Slitter (1.2 mm to 3.3 mm), SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, Three Hole |
Product Type | Fiber Prep Kit |
Number of Pieces | 12 |
Tool Type | Fiber Prep Kit |
Fiber Optic Tool Type | Fiber Optic Tool Kits |
Description
Fiber Preparation Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- JONARD TOOLS RJ45 8-Position Modular Adapter (BAN-800)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-250)
- JONARD TOOLS Fiber Scribe, Optical Fiber Cleaving (FS-616)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- Jonard Tools Test Equipment