Shop All Test Equipment
Jonard Tools
Fiber Connector Cleaner Kit
Mfr # TK-186
Zoro # G6614839
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Connectors
- Application Fiber Optic Connector End Faces Cleaning
- Features Provides all the Tools Needed for Cleaning of Fiber Connector End Faces, this Kit is a Must have for any Fiber Optic Technician
- Includes FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case
- Connector Type LC, SC
Product Information
- Brand Jonard Tools
- MFR # TK-186
- Zoro # G6614839
- UPC # 811490019515
- Country of Origin China
- Category Test Equipment
Dimensions
Width | 10 Inch |
Length | 11.5 Inch |
Height | 11 Inch |
Details
Item | Fiber Connector Cleaner Kit |
For Use With | Fiber Connectors |
Application | Fiber Optic Connector End Faces Cleaning |
Features | Provides all the Tools Needed for Cleaning of Fiber Connector End Faces, this Kit is a Must have for any Fiber Optic Technician |
Includes | FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case |
Connector Type | LC, SC |
Product Type | Fiber Optic Connector Cleaning Kit |
Number of Pieces | 6 |
Description
Fiber Connector Cleaner Kit, Includes FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case, Number of Pieces 6, Application Fiber Optic Connector End Faces Cleaning, Connector Type LC, SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- JONARD TOOLS COAX Cable Kit (TK-RG64)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- JONARD TOOLS Tone Tracing Probe (TEP-100)
- JONARD TOOLS GFCI Outlet Tester (GFC-1)
- JONARD TOOLS Replacement Speaker, Toner, For PT-300 (PT-350)
- TRIPLETT Tone and Probe Kit (CTX690)
- Jonard Tools Test Equipment