Shop All Test Equipment
Jonard Tools
Fiber Cleaver, Optical Fiber Cleaving
Mfr # FC-220
Zoro # G9191640
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Optical Fiber Cleaving
- For Use With Fiber Optic Cables
- Features Handles Both Single and Multi-Mode Fibers with 125 mm Cladding, Ultra-Strong Carbide Blade Will Last Up to 6,000 Cleaves Before Needing to be Replaced
- Includes Carbide Blades, Leaf Spring, Rule Base
- Product Type Fiber Cleaver
Product Information
- Brand Jonard Tools
- MFR # FC-220
- Zoro # G9191640
- UPC # 811490017078
- Country of Origin China
- Category Test Equipment
Dimensions
Minimum Coating Diameter | 250 micron |
Maximum Fiber Cleaving Length | 20 mm |
Cladding Diameter | 125 micron |
Tool Depth | 0.787 in |
Tool Height | 1.57 in |
Maximum Coating Diameter | 900 micron |
Tool Width | 4.89 in |
Minimum Fiber Cleaving Length | 2 mm |
Height | 1 Inch |
Cleave Length | 2.0 mm to 20.0 mm (0.079" to 0.79") |
Width | 5.3 Inch |
Length | 3.5 Inch |
Details
Item | Fiber Cleaver |
Application | Optical Fiber Cleaving |
For Use With | Fiber Optic Cables |
Features | Handles Both Single and Multi-Mode Fibers with 125 mm Cladding, Ultra-Strong Carbide Blade Will Last Up to 6,000 Cleaves Before Needing to be Replaced |
Includes | Carbide Blades, Leaf Spring, Rule Base |
Product Type | Fiber Cleaver |
Blade Life | 6,000 Cleaves |
Fiber Count | 1 |
Storage Temperature | -20 to 60°C |
Operating Temperature | 0 to 40°C |
Description
Fiber Cleaver, Fiber Count 1, Maximum Coating Diameter 900 micron, Minimum Coating Diameter 250 micron, Cladding Diameter 125 micron, Maximum Fiber Cleaving Length 20 mm, Minimum Fiber Cleaving Length 2 mm, Blade Life 6,000 Cleaves, Includes Carbide Blades, Leaf Spring, Rule Base, Application Optical Fiber Cleaving, Features Handles Both Single and Multi-Mode Fibers with 125 mm Cladding, Ultra-Strong Carbide Blade Will Last Up to 6,000 Cleaves Before Needing to be Replaced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- JONARD TOOLS Tone Tracing Probe (TEP-100)
- JONARD TOOLS GFCI Outlet Tester (GFC-1)
- JONARD TOOLS Multi Function Tester/Toner With Bed Of Nails Clips (TET-700BC)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- Jonard Tools Test Equipment