Shop All Wire Strippers & Crimpers
Jonard Tools
Dual Compression Tool
Mfr # CTF-230
Zoro # G9191607
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Used On Short or Long F Connectors For RG-6 & RG-59, Also Works On RG-11
- Application Shorter Style F-Connectors
- Handle Type Clamshell
- Includes Dual Compression Head
- For Use With F-Type RG-6 and 59 Connector
Product Information
- Brand Jonard Tools
- MFR # CTF-230
- Zoro # G9191607
- UPC # 811490016996
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 6 in |
Details
Features | Used On Short or Long F Connectors For RG-6 & RG-59, Also Works On RG-11 |
Application | Shorter Style F-Connectors |
Handle Type | Clamshell |
Includes | Dual Compression Head |
For Use With | F-Type RG-6 and 59 Connector |
Item | Dual Compression Tool |
Tool Weight | 0.97 lb |
Insulated | No |
Compatible Cable Type | RG11, RG59, RG6 |
Crimper Style | Compression Crimper |
Grip Material | Plastic |
Connector Color Code | Blue, Green |
Maximum Crimping Force | Not Rated |
Grip Style | Standard Cushion |
Compatible Connector Type | F Long Connectors, F Short Connectors |
Includes Crimping Die | No |
Adjustability | Not Adjustable |
Body Material | Steel |
Crimping Capacity | RG-11, RG-6 |
Description
Dual Compression Tool, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-6, Compatible Connector Type F Long Connectors, F Short Connectors, Maximum Crimping Force Not Rated, Tool Length 6 in, Insulated No, Adjustability Not Adjustable, Body Material Steel, Connector Color Code Blue, Green, Compatible Cable Type RG11, RG59, RG6, Grip Material Plastic, Grip Style Standard Cushion, Includes Dual Compression Head, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- JONARD TOOLS 6 1/2 in Wire Stripper 8 to 30 AWG (INP-4065)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS 8 in Cable Stripper 3/4 in (HSC-75)
- PROSKIT Crimper, Lunar Series, 0.052, 0.068, 0.100 (902-277)
- Jonard Tools Crimping Tools