Shop All General Hand Tool Kits
Jonard Tools
Double End Speed Wrench, 1/2 In.
Mfr # ASW-12
Zoro # G0651147
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6 1/2 in
- Number of Pieces 1
- Features 1/2 in Size, 15 Degrees Head Angle, 1/4 in Head Thickness, 1-1/8 in Head Width, 15 in Offset
- Material Alloy Steel
Product Information
- Brand Jonard Tools
- MFR # ASW-12
- Zoro # G0651147
- UPC # 811490011199
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 6 1/2 in |
Length (In.) | 6 1/2 in |
Wrench Length Style | Standard |
Overall Width | 1 13/64 in |
Head Size | 1/2 in |
Description
Double End Speed Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Double End, Speed Style, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- JONARD TOOLS Security Key Insert, 5/16 and 5/32 In Hex (SK-51632)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- Jonard Tools General Hand Tool Kits