Shop All General Hand Tool Kits
Jonard Tools
Diagonal Cutters, High Leverage, 8 In.
Mfr # JIC-2488
Zoro # G2736212
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 8 in
- Number of Pieces 1
- Features Induction Hardened Cutting Edge
- Material Chrome Vanadium Steel
Product Information
- Brand Jonard Tools
- MFR # JIC-2488
- Zoro # G2736212
- UPC # 811490011946
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 8 in |
Tip Width | 1/4 in |
Jaw Width | 7/8 in |
Jaw Length | 7/8 in |
Cutter Length | 7/8 in |
Description
When you need to cut wire, the JIC-2488 Diagonal Cutting Plier from Jonard Tools is the tool for the job. The pliers are made of chrome vanadium steel and can handle both small and large jobs. This 8 in. diagonal cutting plier has a dipped pistol grip handle that provides comfort while you work. With a 1 3/16" jaw width, this high leverage diagonal cutting plier can make quick work of your projects. The 13 degree jaw bend allows you to get into tight spaces when needed. You will want to add this versatile tool to your collection of tools today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32, JOBBER LENGTH DRILL - 100SE (100SE110)
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-82)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- STEEL GRIP Comb Tool Set 27 Pc (DR63710)
- Jonard Tools General Hand Tool Kits