Shop All General Hand Tool Kits
Jonard Tools
Crimper, 26 to 19 AWG, 6" L
Mfr # JIC-891
Zoro # G2628911
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6 in
- Number of Pieces 1
- Includes Flat Nose, Polished Hot Forged High Carbon Steel, Side Cutter, Spring Return, Yellow Color Handle
- Features Designed to Press UG, UR, UY, 709 Series Connectors; Ergonomically Designed Handle with Dipped Plastic Grip; Spring Return Handle
Product Information
- Brand Jonard Tools
- MFR # JIC-891
- Zoro # G2628911
- UPC # 811490011229
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 6 in |
Jaw Width | 13/16 in |
Minimum Compatible Wire Size | 26 AWG |
Tool Length | 5 1/2 in |
Maximum Compatible Wire Size | 19 AWG |
Description
Crimper, Crimper Style Connector Crimper, Crimping Capacity 19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Compatible Connector Type 709 Series Connectors, AMP Tel Splices, Crimping in B Type Connectors, UG, UR, UY, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 19 AWG, Maximum Crimping Force Not Rated, Tool Length 5 1/2 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Steel, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sma 3/4 Drive Key (ZZ022)
- BOSCH Washer, 2609110801 (2609110801)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- ENDEAVOR TOOLS Endeavor 20120A Gator Grip Self Adjusting Universal Socket (20120A)
- Jonard Tools Hand Tool Kits