Shop All Voice & Data Connectors
Jonard Tools
Connector
Mfr # RJ45-5100
Zoro # G409984717
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Features 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage
- Standards RoHS Compliant, UL 94V-2
- Optical Fiber Type 50 micronin
Product Information
- Brand Jonard Tools
- MFR # RJ45-5100
- Zoro # G409984717
- UPC # 811490018150
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Connector |
Color | Clear |
Features | 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage |
Standards | RoHS Compliant, UL 94V-2 |
Optical Fiber Type | 50 micronin |
Description
Connector, Color Clear, Features 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage, Optical Fiber Type 50 micronin, Standards RoHS Compliant, UL 94V-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (5X838)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- JONARD TOOLS RG6 Connectors, 50PK (RG6-50)
- JONARD TOOLS BNC-Female to Male Adapter, 2PK (BNC-FM)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- Jonard Tools Voice & Data Connectors