Shop All Wire Strippers & Crimpers
Jonard Tools
Compact Cable Slit & Ring Tool, 3/16 - 5/16
Mfr # CSR-316
Zoro # G410833394
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping fiber optic cable
- Overall Length 2.55905512 in.
- Material Plastic
- Jaw Depth 0.65 in.
- Tool Weight 0.072
Product Information
- Brand Jonard Tools
- MFR # CSR-316
- Zoro # G410833394
- UPC # 810053359983
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2.55905512 in. |
Jaw Depth | 0.65 in. |
Width | 6.37795276 in. |
Details
Primary Crimping Application | Stripping fiber optic cable |
Material | Plastic |
Tool Weight | 0.072 |
Handle Color | Black |
Description
Blade depth is easily adjustable
- •Spring-loaded handles for easy operation
- •Can be used to slit and ring CATV cable, CB antenna cable, SO, SJ, SJT, and other types of flexible power cords
- •Includes three straight blades and one rounded blade for slitting without damaging the inner conductors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Hx12" HSS Aircraft Extension Drill Bit (DWDA/CX12H)
- XCELITE Nutdriver, 5/16" (HS10N)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Angle Grinder, 1.48 HP / 1100 W - 10000 RPM (CP3550-100AB6)
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- JONARD TOOLS Fiber Optic Stripper for 125um Fiber With 180um Coating (JIC-180C)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- JONARD TOOLS 9 1/2 in Crimper 0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm (UC-8012)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS Hardline Strip and Core Tool, 5/8" (HSC-625)
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- Jonard Tools Wire Strippers & Crimpers