Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 8
Mfr # TK-85
Zoro # G7458656
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Includes (1)Mfr. No. CT-200; (1)Mfr. No. SD-61; (1)Mfr. No. UST-125; (1)Mfr. No. FL-2000; (1)Mfr. No. PT-300; (1)Mfr. No. JIC-2288; (1)Mfr. No. TWAF-71630; (1)Mfr. No. H-85
- Material Plastic
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
Product Information
- Brand Jonard Tools
- MFR # TK-85
- Zoro # G7458656
- UPC # 811490016422
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included Diagonal-Cutting Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Torque Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included Flashlight, Number of Pliers 1, Number of Wrenches 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2885900)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- JONARD TOOLS Water Pump Pliers, 10", Steel (JIC-50210)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- Jonard Tools General Hand Tool Kits