Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 5
Mfr # TK-50
Zoro # G2983346
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 4
- Includes M-216CS22 Can Wrench; KN-7 Ergonomic Cable Splicing Knife; ES-1964 Electrician's Scissor; JIC-22035 Probe Pick; H-50 Molded Five Tool Pouch
- Features Can Wrench: Ideal for Opening Telephone Box Fasteners and Tightening Nuts; Can Wrench: Ideal for Opening Telephone Box Fasteners and Tightening Nuts; Electricians Scissors: Designed for Heavy Duty Use; Probe Pick: Tough Resilient ABS Insulating Probe Spudger With L Shaped Wire Hook Extension on One Side and Flat Notched End on Other Side; Tool Pouch: Made from Rugged PVC Material
- Material Tool Pouch: PVC material
Product Information
- Brand Jonard Tools
- MFR # TK-50
- Zoro # G2983346
- UPC # 811490011304
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, (12) Screwdriver Bits, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, (1) Scissors, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Can Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 8mm dia., 30mm Cut L (306.080.11)
- DEWALT 1-Piece 1-3/4" x 12" SDS Max Core Bit (DW5914)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- JONARD TOOLS Electricians Tool Kit, 8 pcs. (TK-78)
- JONARD TOOLS Telecom Diagonal Cutter Pliers (JIC-7858)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- ECLIPSE TOOLS Tool Kit w/Pouch 14pc (500-038)
- Jonard Tools General Hand Tool Kits