Shop All General Hand Tool Kits
Jonard Tools
Can Wrench w/Wire Stripper
Mfr # M-216CS22
Zoro # G2196232
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 7"
- Number of Pieces 1
- Includes Wire Stripper
- Features 7/8 in Diameter Impact-Resistant Thermoplastic Handle is Ergonomically Designed and Color-Coded Orange, Built-In Wire Stripper has a Slot for Stripping the Outside Jacket of Four Wire in Quad in Cables and Another for 22 AWG Wire, Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Hex Shape on Outside of Sockets can be used with a Wrench to Maximize Torque, Thin-Walled Sockets Access Tight Spaces Such as Locking Devices on Terminals and Cabinets, Total Length is 7 in with 1 1/4 in (32 mm) Deep Sockets to Fit Over Long Binding Posts
Product Information
- Brand Jonard Tools
- MFR # M-216CS22
- Zoro # G2196232
- UPC # 811490010833
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 7" |
Tool Length | 7 in |
Hex Size | 3/8 in, 7/16 in |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | Wire Stripper |
Features | 7/8 in Diameter Impact-Resistant Thermoplastic Handle is Ergonomically Designed and Color-Coded Orange, Built-In Wire Stripper has a Slot for Stripping the Outside Jacket of Four Wire in Quad in Cables and Another for 22 AWG Wire, Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Hex Shape on Outside of Sockets can be used with a Wrench to Maximize Torque, Thin-Walled Sockets Access Tight Spaces Such as Locking Devices on Terminals and Cabinets, Total Length is 7 in with 1 1/4 in (32 mm) Deep Sockets to Fit Over Long Binding Posts |
Material | Alloy steel |
Sub-Category | Ergonomic Can Wrench Security Key Kit |
Item | Can Wrench w/Wire Stripper |
Handle Color | Orange |
Handle Material | Plastic |
Number of Points | 6-Point |
Compatible Lock Type | Hex |
Product Type | Ergonomic Can Wrench |
Key Shape | Hex |
Tool Weight | 0.28 lb |
Description
Can Wrench w/Wire Stripper, Tool Length 7 in, Number of Points 6-Point, Hex Size 3/8 in, 7/16 in, Compatible Lock Type Hex, Key Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bladder, Rubber (34269)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- FEIN E Cut Long Life Bi Metal Slm Blade 1 5/8 (63502203260)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- JONARD TOOLS Can Wrench, Ergonomic, Plastic (M-216C/EX)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- KNIPEX Insulated Tool Set, Tool Roll, 7-Pc (9K 98 98 25 US)
- Jonard Tools Hand Tool Kits