Shop All General Hand Tool Kits
Jonard Tools
Can Wrench and P-Key Kit, 7-3/8" L
Mfr # SSK-900
Zoro # G7314592
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Used to Open Outdoor Pedestals
- Overall Length 7-3/8"
- Number of Pieces 2
- Includes (1)Mfr. No. SSK-716; (1)Mfr. No. SSK-90
Product Information
- Brand Jonard Tools
- MFR # SSK-900
- Zoro # G7314592
- UPC # 811490019621
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 7-3/8" |
Details
SAE or Metric | SAE |
Primary Application | Used to Open Outdoor Pedestals |
Number of Pieces | 2 |
Includes | (1)Mfr. No. SSK-716; (1)Mfr. No. SSK-90 |
Sub-Category | Can Wrench and P Key Kit |
Item | Can Wrench and P-Key Kit,7-3/8" L |
Description
Can Wrench and P-Key Kit,7-3/8 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Clamp Straight-Line Action 615 (615)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- JONARD TOOLS Double End Speed Wrench, 7/16 and 9/16 In (ASW-7916)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-85)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- Jonard Tools General Hand Tool Kits