Shop All Adjustable Wrenches
Jonard Tools
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # AW-6
Zoro # G5163654
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Vinyl
- Features SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Jonard Tools
- MFR # AW-6
- Zoro # G5163654
- UPC # 811490015395
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Description
Adjustable Wrench, Vinyl, Chrome, 6 in, Jaw Capacity 15/16 in, Ergonomic, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- BIG HORN 2-1/2 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11260)
- WESTWARD 8 1/2 in Linemans Plier, Steel (1UKJ7)
- JONARD TOOLS Adj. Wrench, 12", 1-1/2" Cap., Chrome (AW-12)
- JONARD TOOLS Adj. Wrench, 10", 1-5/16" Cap., Chrome (AW-10)
- JONARD TOOLS Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc. (AW-6810)
- JONARD TOOLS Adj. Wrench, 8", 1-1/8" Cap., Chrome (AW-8)
- SURTEK Blued Adjustable Wrench 10 (510S)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AB18)
- Jonard Tools Wrenches