Shop All Wire Strippers & Crimpers
Jonard Tools
8 in Wire Stripper 10 to 24 AWG
Mfr # WSA-1024
Zoro # G8095495
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 24 AWG
- Overall Length 8 in
- Material Carbon Steel Blades
- Features Patented Stripping Mechanism Strips Smoothly and Efficiently Every Time
- Application Stripping
Product Information
- Brand Jonard Tools
- MFR # WSA-1024
- Zoro # G8095495
- UPC # 811490017542
- Country of Origin United Kingdom
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Minimum Wire/Cable Diameter | 24 ga |
Maximum Wire/Cable Diameter | 10 ga |
Maximum Strip Length | 15 mm |
Description
The JONARD TOOLS WSA-1024 Wire Stripper is the ideal tool for stripping wire. It will allow you to work with ease and precision. With a capacity of 10 to 24 AWG, this manual wire stripper can strip insulation from wires in PVC and THHN insulation. Its carbon steel blades are strong and durable, allowing you to make clean cuts through your wiring job. The handle has a molded plastic grip that offers comfort while also providing stability during use. This 8 in. long wire stripper features an adjustable handle that allows you to control how much pressure you need when cutting or stripping the wire. The JONARD TOOLS Wire Stripper is an essential tool for any electrician or DIYer looking to cut or strip their wiring projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- ESTWING 28OZ Milled Fram Hammer (E3-28SM)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- JONARD TOOLS Fiber Drop Cable Stripper 1.6mm x 2.0mm (FDS-216)
- JONARD TOOLS Mid Span Slit And Ring Tool (2.9 mm - 6. (MS-316)
- JONARD TOOLS 5 in Coax Cable Stripper RG59/6 and 7/11 (UST-125)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 (UST-1596)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- HAKKO/CHP Self-Adjusting Wire Stripper, 32-22Awg (SF-30-D)
- Jonard Tools Wire Strippers & Crimpers