Shop All Needle Nose Pliers
Jonard Tools
6 5/8 in Long Nose Plier Ergonomic With Dipped Plastic Grips Handle
Mfr # ELONGNOSE
Zoro # G5417111
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 5/8 in
- Jaw Width 3/4 in
- Features Stripping Hole and Aluminum Oxide Coated Tip
- Material Tool steel
- Number of Pieces 1
Product Information
- Brand Jonard Tools
- MFR # ELONGNOSE
- Zoro # G5417111
- UPC # 811490011915
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 5/8 in |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 1 7/8 in |
Description
Long Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 5/8 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 7/8 in, Tip Width 1/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Stripping Hole and Aluminum Oxide Coated Tip, Handle Color Orange, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS CUSTOM WDG25 Non-Sanded Grout, 25 lb Bag (WDG25)
- MARSON Nosepiece, 1/4 In (96027)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- SUPERIOR STEEL 1/4 Inch x 3 Inch Magnetic Screwdriver Bit Holder, PK 5 (BH75M-5PK)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- JONARD TOOLS Flat Nose Plier (FNP-165)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- JONARD TOOLS 5 1/2 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3385)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- Jonard Tools Pliers